Shop All Bar Sink Faucets
Elkay
Forward Only Lever Handle, 1 Hole Sgl Lever Bar Faucet, Antique Steel
Mfr # LKEC2012AS
Zoro # G9008437
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole Only
- Number of Holes 1
- Number of Handles 1
- Flow Rate 1.50 gpm
- Faucet Operation Forward Only Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKEC2012AS
- Zoro # G9008437
- UPC # 094902746890
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 16.5" |
Spout Length | 13.75" |
Details
Item | Sgl Lever Bar Faucet,Antique Steel |
Mounting Hole Center to Center | Single Hole Only |
Number of Holes | 1 |
Number of Handles | 1 |
Flow Rate | 1.50 gpm |
Faucet Operation | Forward Only Lever Handle |
Finish | Antique Steel |
ADA Compliant | Yes |
Handle Type | Forward Only Lever Handle |
Body Material | Brass |
Mounting Type | Deck Mount |
Connection | 1/2"-14 NPSM |
Valve Type | Ceramic Disc |
Residential / Commercial | Residential |
Description
Sgl Lever Bar Faucet,Antique Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR86)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE05)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 60 In L (FTG-32-A-A-CS-60)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220194)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- Elkay Bar Sink Faucets