Shop All Drain Components
Elkay
Floor Trough 12 X 60 No Grate
Mfr # FD12X60-X
Zoro # G408472611
Free Shipping & Returns
$2,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 60 in
- Finish Stainless Steel
- Width 60 in
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # FD12X60-X
- Zoro # G408472611
- UPC # 94902040417
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 60 in |
Width | 60 in |
Height (In.) | 6 in |
Details
Material of Construction - Drains | Stainless Steel |
Finish | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (85317)
- ZURN Zurn 9" x 9" Square Floor Drain W/Screws, Nickel (PN400-9S-GRID-W/SCR)
- MOEN Glyde Matte black Posi-Temp(R) valve trim (MT2741BL)
- LEGEND VALVE 3/4" T-628 CELCON SILLCOCK (202-574)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- BK RESOURCES Lever Waste Valve, Straight Drain, 3-1/2"Sink Opening, 2"Male&1-1/2"Fem (BK-SLW-2)
- DANCO 1-1/2 in. O.D. Slip Joint Nut and Washer (88495)
- PIONEER FAUCETS Bath Waste And Overflow-Tip-Toe Bath Strainer; 1-1/2" Coarse Thrd, Chrm (X-6400029)
- Elkay Drain Components