Shop All Drain Components
Elkay
Floor Trough 12 X 48 No Grate
Mfr # FD12X48-X
Zoro # G708472588
product price: $1,930.99
/ea
Free Shipping & Returns
$1,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 48 in
- Finish Stainless Steel
- Height (In.) 6 in
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # FD12X48-X
- Zoro # G708472588
- UPC # 94902040363
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 48 in |
Height (In.) | 6 in |
Width | 48 in |
Details
Material of Construction - Drains | Stainless Steel |
Finish | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Pentair OMNIFilter OB1-S-S18 Standard Filter Housing, 3/4 in Water Inlet, FNPT (OB1-S-S18)
- TOTO Trip Lever For St743S Cotton (THU068#01)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-SO-DV-VPB-MXTP)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P439)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- BK RESOURCES Lever Waste Valve, Straight Drain, 8-1/2"handle, 3-1/2"Sink Opening (BK-SLW-1)
- THRIFCO PLUMBING Repair Trap Elbow (4400667)
- KOHLER Overflow Cover (C7709000-CP)
- Elkay Drain Components