Shop All Wash Stations
Elkay
Floor Standing Mount, 2 Hole, Buffed Satin
Mfr # SS8130L1
Zoro # G3296441
Free Shipping & Returns
$3,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material 304 Stainless
- Mounting Type Floor Standing
- Color Buffed Satin
- Overall Length 55 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # SS8130L1
- Zoro # G3296441
- UPC # 94902151021
- Country of Origin Belgium
- Category Wash Stations
Dimensions
Overall Length | 55 1/2 in |
Overall Width | 27 1/2 in |
Overall Height | 44 in |
Bowl Size | 30 in x 24 in |
Bowl Depth | 14 in |
Back Splash Height | 8 in |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | Limited Lifetime |
Description
Without Faucet, Body Material 304 Stainless, Mounting Type Floor Standing, Color Buffed Satin, Overall Length 55 1/2 in, Overall Width 27 1/2 in, Overall Height 44 in, Bowl Size 30 in x 24 in, Bowl Depth 14 in, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 8 in, Side Splash No, Number of Stations 1, Drain Opening 3 1/2 in, Gauge 14, Faucet Mounting Centers 8 in, Faucet Hole Dia. 1 1/2 in, Number of Holes 2, Includes Mfr No. LK251 (4 each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY WFTN Leg Plated STD. HT (193-002)
- FLUIDMASTER FLAPPER FLUSHER FIXR KIT (555CRP8)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-011223-S)
- VIEGA Viega ProPress 45 elbow, 1-1/4" x 1-1/4" (77033)
- ELKAY Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink (CHSP1716C)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- ELKAY Wall Mount, 2 Hole, Dual Handle, Stainless Steel, Hand Sink (CHS1716C)
- ELKAY Wall Mount, 1 Hole, Manual, Stainless Steel, Hand Sink (CHS17161)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-531)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- Elkay Wash Stations