Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, Drinking Fountain
Mfr # 4420FRKORN
Zoro # G8819997
product price: $7,424.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,424.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- ADA Compliant Yes
- Material 316 stainless steel
- Color Orange
- Operation Front Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420FRKORN
- Zoro # G8819997
- UPC # 094902065342
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 31" |
Height | 40.3125" |
Depth | 14" |
Details
Mounting Type | Floor Mount/Freestanding |
ADA Compliant | Yes |
Material | 316 stainless steel |
Color | Orange |
Operation | Front Button |
Item | Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Tubular Outdoor,2-Lvl,Frz Res,Orng
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIP BY T&S Replacement Spray Valve, (5SV)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size (838-338)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-45)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-2)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EHFSA8L1Z)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- CENTRAL BRASS Drinking Faucet-Wallmount in Chrome (0366-LV)
- Elkay Drinking Fountains