Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, Drinking Fountain
Mfr # 4420FRKBGE
Zoro # G8819933
product price: $6,958.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,958.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- ADA Compliant Yes
- Material 316 stainless steel
- Color Beige
- Operation Front Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420FRKBGE
- Zoro # G8819933
- UPC # 094902065298
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14" |
Width | 31" |
Height | 40.3125" |
Details
Mounting Type | Floor Mount/Freestanding |
ADA Compliant | Yes |
Material | 316 stainless steel |
Color | Beige |
Operation | Front Button |
Item | Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Tubular Outdoor,2-Lvl,Frz Res,Beige
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Wrench, 4 In, 9 In Length, PVC (TAW-040)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV025MTV)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- KORKY Flapper, Fits Older Brass Flush Valves (2000BP)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl (8204081741)
- ELKAY Elkay Water Dispenser 1.5 GPH Hot Filtered Stainless Steel (DSBSH130UVPC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- Elkay Drinking Fountains