Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 3 Level Drinking Fountain
Mfr # 4430FRKTER
Zoro # G8820633
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,320.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 3
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 4430FRKTER
- Zoro # G8820633
- UPC # 094902105642
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.3125" |
Width | 48" |
Depth | 14" |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 3 |
Material | 316 stainless steel |
Color | Terracotta |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Includes | Outdoor Fountain |
Description
Tubular Outdoor,Tri-Level Pdstal,Terra
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (838-166)
- ZORO SELECT PVC Tubing (ZUSA-HT-6558)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- KOHLER Expanse Curved Shower Rod - Tradition (9349-BS)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- Elkay Drinking Fountains