Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 3 Level Drinking Fountain
Mfr # 4430FRKBRN
Zoro # G8371559
product price: $9,320.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,320.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 3
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4430FRKBRN
- Zoro # G8371559
- UPC # 094902105581
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 3 |
Material | 316 stainless steel |
Color | Brown |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Tubular Outdoor,Tri-Level Pdstal,Brwn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70327 (E70327SP)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 18" L (0437018)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- Elkay Drinking Fountains