Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 3 Level Drinking Fountain
Mfr # 4430FRKBGE
Zoro # G8371750
product price: $9,320.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,320.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 3
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4430FRKBGE
- Zoro # G8371750
- UPC # 094902105550
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 3 |
Material | 316 stainless steel |
Color | Beige |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Tubular Outdoor,Tri-Level Pdstal,Beige
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Drainage Valve Head in Polished Chrome (G-DRNHD_CH)
- KOHLER FLUSH LEVER WELLWORTH KH (GP30324-CP)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 9 3/4 in H (255491-75)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- Elkay Drinking Fountains