Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 2 Level Water Cooler
Mfr # LK4420EVG
Zoro # G2217148
product price: $3,246.99
/ea
Free Shipping & Returns
$3,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Freestanding
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4420EVG
- Zoro # G2217148
- UPC # 094902057873
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 31 in |
Height | 40 5/16 in |
Width | 14 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Width | 14 in |
Overall Height | 40 3/8 in |
Overall Depth | 31 in |
Mounting Hole Diameter | 1/2 in |
Manufacturer Warranty Length | 5 yr |
Drain Outside Diameter | 1 1/2 in |
Basin Width | 10 in |
Basin Depth | 10 in |
Description
Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity Not Applicable, Housing Color Green, Housing Finish Powder Coated, Overall Height 40 3/8 in, Overall Depth 31 in, Overall Width 14 in, Mounting Location Freestanding, Bi-Level Field Adjustable Yes, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Power Source No Electrical Required, Vandal Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 2" x 3/4" (94777)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- KOHLER Hardware Kit (1150830)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- Elkay Drinking Fountains