Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain
Mfr # 4420FRKTER
Zoro # G8819732
product price: $7,232.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,232.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420FRKTER
- Zoro # G8819732
- UPC # 094902065373
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.3125" |
Depth | 14" |
Width | 31" |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | 316 stainless steel |
Color | Terracotta |
Operation | Front Button |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Item | Drinking Fountain |
Description
Tubular Outdoor,2-Lvl,Frz Res,Terra
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF08)
- KOHLER Bonnet, Molded (1003662-CP)
- FLEX-STRUT Pipe Strap, Standard, 6" (FS-7870-6 E/G)
- ZURN Water Pressure Reducing Valve, Dble Union Connections/FCUnion Cnctns 1" (1-NR3XLDUC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PG8AC)
- Elkay Drinking Fountains