Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain
Mfr # 4420FRKRED
Zoro # G8819741
product price: $7,232.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,232.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420FRKRED
- Zoro # G8819741
- UPC # 094902065366
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.3125" |
Width | 31" |
Depth | 14" |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | 316 stainless steel |
Color | Red |
Operation | Front Button |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Item | Drinking Fountain |
Description
Tubular Outdoor,2-Lvl,Frz Res,Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Metering 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4-3M)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- DURA FAUCET CERAMIC DISC CARTRIDGE REPLACEMENT (DF-RK601)
- KOHLER Spline Adapters, Black, 12" L, Ceramic (K-GP1074231)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- GLOBAL INDUSTRIAL Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish (603604)
- Elkay Drinking Fountains