Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain
Mfr # 4420FRKGRY
Zoro # G8819942
product price: $7,232.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,232.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420FRKGRY
- Zoro # G8819942
- UPC # 094902065335
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14" |
Width | 31" |
Height | 40.3125" |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | 316 stainless steel |
Color | Gray |
Operation | Front Button |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Item | Drinking Fountain |
Description
Tubular Outdoor,2-Lvl,Frz Res,Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- SLOAN Plumbing Coupling F2A Rb 1 1/2 Coupling w/S21 Seat (0306091)
- PARKER Straight Adapter, Steel, 5/8 x 3/4 in (10-3/4 F5OG-S)
- ZORO SELECT 1-1/4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-173)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- Elkay Drinking Fountains