Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 2 Level
Mfr # 4420DBFRKEVG
Zoro # G8819820
product price: $9,239.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,239.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420DBFRKEVG
- Zoro # G8819820
- UPC # 094902103105
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14" |
Height | 40.3125" |
Width | 31" |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | 316 stainless steel |
Color | Evergreen |
Operation | Mechanical Front Bubbler Button |
Item | Pet Station Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Tubular Outdoor,Pet Station,FR,Evrgrn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G010)
- AMERICAN STANDARD Rocker Assembly W/Stopper (752273-0020A)
- KOHLER Trip Handle Assembly (77940-CP)
- JOHN GUEST Pipe Insert, 3/4 in Tube Size, PEX, White (TSI28)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- Elkay Drinking Fountains