Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 2 Level
Mfr # 4420DBFRKBLK
Zoro # G8819583
product price: $8,812.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,812.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4420DBFRKBLK
- Zoro # G8819583
- UPC # 094902102771
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14" |
Width | 31" |
Height | 40.3125" |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | 316 stainless steel |
Color | Black |
Operation | Mechanical Front Bubbler Button |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Item | Pet Station Drinking Fountain |
Description
Tubular Outdoor,Pet Station,FR,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 1/2 in. (105-103NL)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (PSR15171)
- TOTO Top Mount Seat Kit Ss117 Spare Part (THU726)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFP214C)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- Elkay Drinking Fountains