Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, Yes ADA, 1 Level Drinking Fountain
Mfr # 4410FRKEVG
Zoro # G8818938
product price: $6,374.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,374.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4410FRKEVG
- Zoro # G8818938
- UPC # 094902064611
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 36.66" |
Width | 31" |
Depth | 14" |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Evergreen |
Operation | Front Button |
Item | Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Tubular Outdoor,Pdstal Frz Res,Evrgrn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNW9)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU4)
- ZORO SELECT Water Heater Element (TG-1157L 430043)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHF75)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- Elkay Drinking Fountains