Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, No ADA, 1 Level Drinking Fountain
Mfr # 4400FRKPUR
Zoro # G8818253
product price: $5,693.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,693.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4400FRKPUR
- Zoro # G8818253
- UPC # 094902064093
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.3125" |
Depth | 14" |
Width | 14" |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Purple |
Operation | Front Button |
Item | Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Tubular Outdoor,Pdstal Frz Res,Purp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (414101)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (BSBX6200-SP)
- HONEYWELL Vgf31Em40 4" Flanged 3-Way (VGF31EM40)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Push Button Bubbler (LK142)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PLF8SKTP)
- Elkay Drinking Fountains