Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, No ADA, 1 Level
Mfr # 4400DBFRKBLU
Zoro # G8818107
product price: $7,785.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,785.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4400DBFRKBLU
- Zoro # G8818107
- UPC # 094902102535
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.3125" |
Depth | 14" |
Width | 14" |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Blue |
Operation | Mechanical Front Bubbler Button |
Item | Pet Station Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Fountain Outdoor,Pet Station,FR,Blu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet (22C101)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 3-Way (7060101)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- Elkay Drinking Fountains