Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, 1 Level Water Cooler
Mfr # EFHA14L1Z
Zoro # G8376407
product price: $2,808.99
/ea
Free Shipping & Returns
$2,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Indoor
- Number of Levels 1
- Voltage 115V/60Hz
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EFHA14L1Z
- Zoro # G8376407
- UPC # 094902326962
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Indoor |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Color | Light Gray Granite |
Refrigerant | R-134a |
Full Load Amps | 14.5A |
Operation | Mechanical Top Bubbler Button |
Item | Water Cooler |
Description
Hot/Cold Cooler Mnt,14 GPH,L Gry Granite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166)
- FISHER MFG Stem Kit-Lh (3000-0001)
- STEEL & OBRIEN 3" Butt Weld End Long Tee - 304SS Polished (7W-3-7-304)
- ZORO SELECT Branch Tee, 304 SS, 1/2", 7200 PSI (ZUSA-PF-7897)
- ELKAY Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl (8204081741)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZOSTL8LC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- GLOBAL INDUSTRIAL Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish (603604)
- Elkay Drinking Fountains