Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, 1 Level Drinking Fountain
Mfr # 4400FRKWHT
Zoro # G8370807
product price: $5,693.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,693.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- Number of Levels 1
- Material 316 stainless steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4400FRKWHT
- Zoro # G8370807
- UPC # 094902064123
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | White |
Operation | Front Button |
Item | Drinking Fountain |
Description
Tubular Outdoor,Pdstal Frz Res,White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- KOHLER Stillness R/T B&S Trim/Lvr Hdls (T948-4-BN)
- ZORO SELECT PVC Van-Stone Flange, Socket, 2 in Pipe Size (854-020)
- HONEYWELL V5863A2038 1/2" Female Npt 3-Way (V5863A2038)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EHFSA8L1Z)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- Elkay Drinking Fountains