Shop All Drinking Fountains
Elkay
Floor Mount/Freestanding, 1 Level Drinking Fountain
Mfr # 4400FRKBLU
Zoro # G8370630
product price: $6,163.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,163.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Outdoor
- Number of Levels 1
- Material 316 stainless steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4400FRKBLU
- Zoro # G8370630
- UPC # 094902063591
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Outdoor |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Blue |
Operation | Front Button |
Item | Drinking Fountain |
Description
Tubular Outdoor,Pdstal Frz Res,Blu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Closet Bolts (73070)
- KOHLER FLAPPER BLUE W/O FLOAT (GP87449)
- SLOAN Inside Cover Assembly (EBV145A)
- SPRINGER PARTS Joint O-Ring NBR, LKH-25, 35, 45; Replaces Alfa Laval Part# 9611992984 (9611992984SP)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- Elkay Drinking Fountains