Shop All Drinking Fountains & Water Cooler Parts
Elkay
Flexi-Guard Levr Handle Classroom Bubblr
Mfr # LKBH1141A
Zoro # G8811910
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Brass
- Size 7-1/4" L x 1-15/16" W x 5-15/16" H
- Finish Chrome Plated
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKBH1141A
- Zoro # G8811910
- UPC # 94902334899
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 7-1/4" L x 1-15/16" W x 5-15/16" H |
Details
Item | Lever Handle Classroom Bubbler |
Fits Brand | Elkay |
Material | Brass |
Finish | Chrome Plated |
ADA Compliant | Yes |
Type | Bubblers |
Standards | ADA and ICC A117.1, ASME A112.18.1/CSA B125.1, NSF 61, NSF 372 (lead free) |
Faucet Operation | Lever Handle |
Description
Flexi-Guard Levr Handle Classroom Bubblr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 1" 316 SS Grip L Coupling (G20100)
- KOHLER Handle (1106729-CP)
- NVENT CADDY EZ-Riser Two Hole Strap, Size 2 In, PK5 (1080200EG)
- NIBCO Union, Low Lead Cast Bronze, 1-1/2 In (733LF-112)
- ELKAY Elkay Kit-Solenoid Vlv/Reg. Assy. (98466C)
- ELKAY Elkay Kit- Evap Replacement 66809C (98772C)
- ELKAY CERAMIC SHORT STEM SQ MountG HOT (45924C)
- ELKAY Filter Head and Bracket Kit, 3/8" x 1/4" (0000000746)
- ELKAY Elkay EZH2O Water Bottle Refilling Station Retrofit Kit For EMABF Water Fountains (EMABFWS-RF)
- ELKAY Right Hand Cold Water Supply Assembly (601480051550)
- ELKAY Replacemnt Right-EZSTLDD LT GRY (EZSTLDDL)
- Elkay Drinking Fountains & Water Cooler Parts