Shop All Drain Strainers
Elkay
Flange, Polymer, Blk
Mfr # LKQD35BK
Zoro # G8810203
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Black
- Length (In.) 4.5
- Material of Construction Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKQD35BK
- Zoro # G8810203
- UPC # 94902095929
- Country of Origin United Kingdom
- Category Drain Strainers
Dimensions
Length (In.) | 4.5 |
Details
Color/Finish | Black |
Item | Flange,Polymer,Blk |
Material of Construction | Polymer |
Description
Flange,Polymer,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 14" TM-550PNL ASTM 1960 (108-046NL)
- AMERICAN STANDARD American Standard, Tank Cover for item 3483.100.020 (735133-400.020)
- ASCO 1/2 in. NC 0/150# 4CV BRASS 120V (8210G94)
- OAKBROOK COLLECTION Faucet Cartridge H/C Ob (RP 50168C)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, White (LKPDQSWH)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Black (LKPDQD1BK)
- OATEY Strainer Snap-Tite Ss 4-1/4 (42005)
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- Elkay Drain Strainers