Shop All Drain Strainers
Elkay
Flange, Polymer, Basket Strainer, Parchment
Mfr # LKQD35PA
Zoro # G8814421
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.5
- Material of Construction Polymer
- Color/Finish Parchment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKQD35PA
- Zoro # G8814421
- UPC # 94902096032
- Country of Origin United Kingdom
- Category Drain Strainers
Dimensions
Length (In.) | 4.5 |
Details
Item | Flange,Polymer,Basket Strainer,Parchment |
Material of Construction | Polymer |
Color/Finish | Parchment |
Description
Flange,Polymer,Basket Strainer,Parchment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 3500W 240V Scr Element (2283)
- MOEN Service Kit (104570)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- MAXPURE 2" Clamp T316L SS Solid End Cap (TEG16A6L2.0-PL)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, White (LKPDQSWH)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Black (LKPDQD1BK)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- ALLPOINTS Strainer 3/8" (561002)
- OATEY Strainer Snap-In Ss 4In (42732)
- Elkay Drain Strainers