Shop All Sink Drains
Elkay
Flange, Polymer, Basket Strainer, Charcoal
Mfr # LKQD35CH
Zoro # G8815121
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Charcoal
- Length (In.) 4-1/2"
- Material of Construction Polymer
- For Use With Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKQD35CH
- Zoro # G8815121
- UPC # 94902095950
- Country of Origin United Kingdom
- Category Sink Drains
Dimensions
Length (In.) | 4-1/2" |
Details
Color/Finish | Charcoal |
Item | Disposer Flange with Removable Basket Strainer and Rubber Stopper |
Material of Construction | Polymer |
For Use With | Sinks |
Description
Flange,Polymer,Basket Strainer,Charcoal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tubing Reamer, Inner/Outer, 1/4-1 1/2 In (3CYU5)
- ZORO SELECT 1/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNB23)
- PARFLEX Polyethylene Tubing EB-64-0500 500 ft. (EB-64-0500)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer (LKPDQ1CR)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- MOEN Waste_Assembly (40030BN)
- Elkay Sink Drains