Shop All Drinking Fountains & Water Cooler Parts
Elkay
Flange, Polymer, Basket Strainer, Caviar
Mfr # LKQD35CA
Zoro # G8368722
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Finish Caviar
- Length (In.) 4.5 in
- Width 4.50 in
- Height 2.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKQD35CA
- Zoro # G8368722
- UPC # 94902095943
- Country of Origin United Kingdom
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Length (In.) | 4.5 in |
Width | 4.50 in |
Height | 2.1250 in |
Details
Item | Flange,Polymer,Basket Strainer,Caviar |
Material | Polymer |
Finish | Caviar |
Description
Flange,Polymer,Basket Strainer,Caviar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- JONES STEPHENS Brass PEX Equal Tee, Lead Free, 3/4" (C76015LF)
- ELKAY Solenoid Valve, For Various Elkay (98466C)
- ELKAY Elkay Bag Of Clips&Long Screws 2.155 (LK363)
- ELKAY Elkay Kit-35839C Cold Control (98773C)
- ELKAY EZ Basin (55001109)
- ELKAY Metal Cold Control Thermostat (31513C)
- ELKAY WaterSentry Mounting Cover SS, Material: Stainless Steel (98568C)
- ELKAY Pushbar Activations, For Elkay EZ (98734C)
- Elkay Drinking Fountains & Water Cooler Parts