Shop All Drinking Fountains & Water Cooler Parts
Elkay
Fitting Type 304 SS Body 3-1/2" Drain, Strainer Basket and Tailpiece
Mfr # LK35
Zoro # G2496509
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Stainless Steel
- Size 4-7/16" L x 4-7/16" W x 7-5/16" H
- Finish Polished Stainless Steel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK35
- Zoro # G2496509
- UPC # 094902035062
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 4-7/16" L x 4-7/16" W x 7-5/16" H |
Body Height | 7 5/16 in |
Overall Height | 7 5/16 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Diameter | 4 1/2 in |
Description
Sink Drain, ADA Compliant No, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Rust Resistant, Product Type Sink Drain, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Standards ASME A112.18.2, CSA B125.2, Strainer Type Basket Strainer, Body Height 7 5/16 in, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Slotted, Color Silver, Overall Height 7 5/16 in, Connection Type Gasket, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve (T-703)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-2MB)
- ZORO SELECT 3" x 2" Malleable Iron Reducing Coupling (4316001484)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- ELKAY Reg -W/ Spring (61313C)
- ELKAY Panel-Wrapper EZ L (27413C)
- ELKAY Accessory-Power Block (36292C)
- ELKAY Push Bar Repair Kit (98537C)
- ELKAY Lower Panel, Louvers Assembly (28931C)
- ELKAY Elkay Kit -Drain Replace (Eztl) Lr (97969C)
- ELKAY Bottle Filler Regulator Kit, 1/4" Connection (98678C)
- Elkay Drinking Fountains & Water Cooler Parts