Shop All Kitchen Sinks
Elkay
Fireclay 33 x 20 x 10-1/8 60/40 Double Bowl Farmhouse Sink White with Aqua Divide
Mfr # SWUF3320WH
Zoro # G307047842
product price: $1,213.30
/ea
Free Shipping & Returns
$1,213.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Overall Length 33
- Overall Width 20
- Overall Height 10.13
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # SWUF3320WH
- Zoro # G307047842
- UPC # 94902093307
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 33 |
Overall Width | 20 |
Overall Height | 10.13 |
Details
Item | Sink |
Body Material | Fireclay |
Finish | White |
Includes | Walnut cutting board |
Weight | 118 |
Color | White |
Description
Fireclay sinks have a timeless appeal that has endured for decades. Choose an Elkay fireclay farmhouse apron front kitchen sink, a convenient prep sink or a bar sink. The attractive, smooth glaze is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 263A-A 1-25 PSI)
- DRAMM Water Breaker Shwr Slv (60-12342)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307000406)
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 (0330016007)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2118)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR2522121)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191645)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115161)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- ELKAY Sink, 18 Ga, SS, 31.25x20x10", Undr (ELUH311910LDBG)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- Elkay Kitchen Sinks