Shop All Kitchen Sinks
Elkay
Fireclay 33 X 20 X 10-1/8 60/40 Double Bowl Farmhouse Sink Biscuit With Aqua Divide
Mfr # SWUF3320BI
Zoro # G208444542
product price: $1,574.99
/ea
Free Shipping & Returns
$1,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Overall Length 33 in
- Overall Width 19.92 in
- Overall Height 10.12 in
- Finish Biscuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # SWUF3320BI
- Zoro # G208444542
- UPC # 94902093291
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 19.92 in |
Overall Height | 10.12 in |
Details
Body Material | Fireclay |
Finish | Biscuit |
Includes | SWUF3320 Sink, (1) LKCB1217HW Cutting Board. |
Standards | ASME A112.19.2/CSA B45.1 |
Description
Fireclay sinks have a timeless appeal that has endured for decades. Choose an Elkay fireclay farmhouse apron front kitchen sink, a convenient prep sink or a bar sink. The attractive, smooth glaze is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF05)
- ZURN RP Repair Kit (RK114-375)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3118)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1720552)
- ELKAY Fireclay 33 x 20 x 10-1/8 60/40 Double Bowl Farmhouse Sink White with Aqua Divide (SWUF3320WH)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LR22194)
- Elkay Kitchen Sinks