Shop All Kitchen Sinks
Elkay
Fireclay 33 X 18.8 X 9.6 Single Apron Sink Kit White
Mfr # SWUF13320CBWH
Zoro # G808444423
product price: $1,416.75
/ea
Free Shipping & Returns
$1,416.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Overall Length 32.99 in
- Overall Width 18.81 in
- Overall Height 10.12 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # SWUF13320CBWH
- Zoro # G808444423
- UPC # 94902122144
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 32.99 in |
Overall Width | 18.81 in |
Overall Height | 10.12 in |
Details
Body Material | Fireclay |
Finish | White |
Includes | (1) LKCB1218HW Cutting Board, (1) LKOBG3015SS Bottom Grid, (1) LK99FC Drain, and a LKCLKIT Cleaning Kit. |
Standards | ASME A112.19.2/CSA B45.1 |
Description
Fireclay Sinks Have A Timeless Appeal That Has Endured For Decades. Choose An Elkay Fireclay Farmhouse Apron Front Kitchen Sink, A Convenient Prep Sink Or A Bar Sink. The Attractive, Smooth Glaze Is Easy To Clean. Beauty And Durability Come Together In A Scratch- And Stain-Resistant Surface.
- •FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
- •REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
- •FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
- •DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
- •SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stop Tube, Tub And Shower (96987)
- OLYMPIA FAUCETS Extended Combo Tub Spout, Brushed Nickel (OP-640034-BN)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- WATERSAVER Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (L084-55WSA)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919653)
- ELKAY Sink, 15-3/4x15-3/4x7-11/16", Dual, Blk (ELG1616BK0)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311855PD)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY Crosstown 18 Gauge Stainless Steel 33" x 22" x 9", Single Bowl Dual Mount Sink Kit (ECTSRS33229TFGB)
- ELKAY Sink, 18 Ga, SS, 30.5x18.5x10", Undr (ELUH281610DBG)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- Elkay Kitchen Sinks