Shop All Drinking Fountains & Water Cooler Parts
Elkay
Filter Head and Bracket Kit
Mfr # 51469C
Zoro # G2496560
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- For Use With Elkay and Halsey Taylor Filtered Water Coolers and Bottle Fillers
- Sub-Category Repair Kits
- Includes Bracket, Filter Head, Fittings, Screws, Tube
- Material of Construction Polypropylene, Steel, Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 51469C
- Zoro # G2496560
- UPC # 094902253312
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Filter Head and Bracket Assembly |
Fits Brand | Elkay |
For Use With | Elkay and Halsey Taylor Filtered Water Coolers and Bottle Fillers |
Sub-Category | Repair Kits |
Includes | Bracket, Filter Head, Fittings, Screws, Tube |
Material of Construction | Polypropylene, Steel, Polymer |
Inlet (In.) | 0.375 |
For Use With Mfr. Model Number | LFAE8L1Z, LFDE10T1Z, LJNEM12K, LMABF8S, LMABFTL8LC, LRPBM28RAK, LWAE8LF1Z, LZO8L, LZO8S, LZOSTL8LC, LZOSTL8SC, LZS8L, LZS8LF, LZS8S, LZSTL8LC, LZSTL8SC, LZSVR8L, LZWSM8K, LZWSM8PK, LZWSMDK |
Compatible Mfr. Model Number | LFAE8L1Z, LFDE10T1Z, LJNEM12K, LMABF8S, LMABFTL8LC, LRPBM28RAK, LWAE8LF1Z, LZO8L, LZO8S, LZOSTL8LC, LZOSTL8SC, LZS8L, LZS8LF, LZS8S, LZSTL8LC, LZSTL8SC, LZSVR8L, LZWSM8K, LZWSM8PK, LZWSMDK |
Compatible Manufacturer Part Number | LFDE10T1Z, LJNEM12K, LMABF8S, LMABFTL8LC, LRPBM28RAK, LWAE8LF1Z, LZO8L, LZO8S, LZOSTL8LC, LZOSTL8SC, LZS8L, LZS8LF, LZS8S, LZSTL8LC, LZSTL8SC, LZSVR8L, LZWSM8K, LZWSM8PK, LZWSMDK |
Compatible Threader Mfr. Model No. | LZWSM8K, LMABFTL8LC, LZS8L, LZWSM8PK, LZO8L, LFDE10T1Z, LZSVR8L, LZS8S, LMABF8S, LZO8S, LZS8LF, LFAE8L1Z, LRPBM28RAK, LZSTL8LC, LZOSTL8SC, LZOSTL8LC, LJNEM12K, LWAE8LF1Z, LZWSMDK, LZSTL8SC |
Compatible Mfr. Model No. | LFAE8L1Z, LFDE10T1Z, LJNEM12K, LMABF8S, LMABFTL8LC, LRPBM28RAK, LWAE8LF1Z, LZO8L, LZO8S, LZOSTL8LC, LZOSTL8SC, LZS8L, LZS8LF, LZS8S, LZSTL8LC, LZSVR8L, LZWSM8K, LZWSM8PK, LZWSMDK |
Compatible Threader Manufacturer Part Number | LFDE10T1Z, LJNEM12K, LMABF8S, LMABFTL8LC, LRPBM28RAK, LWAE8LF1Z, LZO8L, LZO8S, LZOSTL8LC, LZOSTL8SC, LZS8L, LZS8LF, LZS8S, LZSTL8LC, LZSTL8SC, LZSVR8L, LZWSM8K, LZWSM8PK, LZWSMDK |
Description
Filter Head and Bracket Kit, Compatible Mfr. Model Number LFAE8L1Z, LFDE10T1Z, LJNEM12K, LMABF8S, LMABFTL8LC, LRPBM28RAK, LWAE8LF1Z, LZO8L, LZO8S, LZOSTL8LC, LZOSTL8SC, LZS8L, LZS8LF, LZS8S, LZSTL8LC, LZSTL8SC, LZSVR8L, LZWSM8K, LZWSM8PK, LZWSMDK, Compatible with Grainger Part Number 2KLF4, 2KLF5, 2KLF6, 2KLF7, 34K008, 34K009, 34K010, 34K027, 34K028, 34K031, 34K032, 34K033, 34K034, 34K035, 34K040, 34K041, 34K045, 34K046, 5LXY8, 5LXY9, Includes Bracket, Filter Head, Fittings, Screws, Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 Lead Free Galvanized Malleable 90-Degree Street Elbow Silver (44076)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- KBI KBI CPC-2500 Compression PVC Compression Coupling Gray - 2.5 in. (46611)
- ZORO SELECT 3/4" MNPT Galvanized Hex Head Plug (1MPL7)
- ELKAY 90 Degree Mounting Kit (LKMK462)
- ELKAY Cold Control Thermostat, for Elkay & Halsey Taylor (35882C)
- ELKAY Elkay Cntrl-Cold (35895C)
- ELKAY Elkay Kit-Hac/Emabf Drain (98856C)
- ELKAY Elkay Panel-Front Disp (Pv) (28705C)
- ELKAY Water Cooler, Plastic Handle, Steel (P05101)
- BRADLEY 0.5 GPM Aerator (S05-142A)
- Elkay Drinking Fountains & Water Cooler Parts