Shop All Kitchen Faucets
Elkay
Fauct, SS, 1-5/8" Snapin, Hole, Brush Finish
Mfr # LK125A
Zoro # G8815252
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- ADA Compliant No
- Body Material Stainless steel
- Height 0.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK125A
- Zoro # G8815252
- UPC # 94902033044
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 0.45" |
Details
Finish | Brushed |
ADA Compliant | No |
Item | Fauct,SS,1-5/8" Snapin,Hole,Brush Finish |
Body Material | Stainless steel |
Description
Fauct,SS,1-5/8 In. Snapin,Hole,Brush Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5-4)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- CHICAGO FAUCET Sleeve (386-014JKRBF)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12" (LKD208513C)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Faucet, Wall Mt, 20" Spout, 4". Handle (LK940GN08T4H)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 2" Handle (LK800GN08T6)
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- BUNN Faucet - Type "Spb For Bunn - Part# 03260-0003 (03260-0003)
- Elkay Kitchen Faucets