Shop All Drinking Fountains & Water Cooler Parts
Elkay
Ezsd/Lzsd To Ezod Retrofit Kit
Mfr # 1000005921
Zoro # G508463144
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Finish Gray
- Length (In.) 21 in
- Width 21 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 1000005921
- Zoro # G508463144
- UPC # 94902130682
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Length (In.) | 21 in |
Width | 21 in |
Height | 13 in |
Details
Material | Polymer |
Finish | Gray |
Description
The Elkay Hands-free EZ Water Cooler Conversion Kit transforms any non-refrigerated Elkay EZ cooler into a touchless drinking experience. Swap out the existing basin shroud with this sensor-activated shroud assembly to continue delivering healthier drinking water, more hygienically.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02017)
- DIXON HTSeries Plug ST, 1/4", FNPTF, 1/4" (HT2F2)
- HARVEY Wax Ring, Reinforced, 3 and 4"Waste Line (007022)
- BRAEBURN 5390 Remote Indoor Sensor For (5390)
- ELKAY Drain Fitting, SS, Grid Stnr, Brass Tail (LK9)
- ELKAY Elkay Kit-Ez Hardware (For Panels) (98898C)
- ELKAY Elkay Assy -Shrd Upper Ezo (56228C)
- ELKAY Replacemnt Right-EZSTLDD LT GRY (EZSTLDDL)
- ELKAY Accessory-Access Panel (ACCESS12X38-5)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- BRADLEY Solenoid Valve Repair Kit (S65-113)
- Elkay Drinking Fountains & Water Cooler Parts