Shop All Water Bottle Filling Stations
Elkay
EZH2O Filling Station, Bi-Level, Blue
Mfr # LK4409BFBLU
Zoro # G6476449
product price: $4,504.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,504.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4409BFBLU
- Zoro # G6476449
- UPC # 094902109558
- Country of Origin United States
- Category Water Bottle Filling Stations
Details
Item | Filling Station,Bi-Level,Blue |
Description
Outdoor Bottle Filling Stations ideal for educational campuses and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements.
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.
- Laminar flow provides clean fill with minimal splash.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering Cartridge, Stainless Steel, NP Brass, PL, Rubber (671-XJKABNF)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND4)
- AMERICAN STANDARD Pressure Balancing Unit, For Use with 2TGW5 (M952100-0070A)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-16-MH)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- Elkay Water Bottle Filling Stations