Shop All Water Bottle Filling Stations
Elkay
EZH20 VR Bottle Filling Station & Bubbler, Filtered, SS
Mfr # LVRCGRN8WSKN
Zoro # G808610866
product price: $2,595.99
/ea
Free Shipping & Returns
$2,595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 18-9/16 in
- Material Stainless Steel
- Includes Bottle Filling Station, Cooler
- Height 37-3/16 in
- Width 16-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LVRCGRN8WSKN
- Zoro # G808610866
- UPC # 94902767284
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18-9/16 in |
Height | 37-3/16 in |
Width | 16-5/16 in |
Details
Material | Stainless Steel |
Includes | Bottle Filling Station, Cooler |
Color | Silver |
Type | Water Refilling |
Voltage | 115 |
Description
The Elkay LVRCGRN8WSK EZH2O Bottle Filling Station provides 8.0 gph of 50°F water at 90°F ambient and 80°F inlet water and includes an electronic sensor for no-touch activation with an automatic 20-second shut-off timer. The Elkay LVRCGRN8WSK provides 1.1-1.5* gpm flow rate with laminar flow to minimize splashing and has antimicrobial protected plastic components to prevent mold and mildew. The Elkay LVRCGRN8WSK has a push-button activation, water-efficient Stream-Saver bubbler, the WaterSentry Plus filter, which is certified to NSF/ANSI 42 and 53 for lead reduction, with visual monitor to indicate when replacement is necessary. Elkay recommends replacing this filter annually. The Elkay LVRCGRN8WSK include high-efficiency refrigeration system, meets ADA guidelines, and has a lead-free design which meets the Safe Drinking Water Act and is certified to NSF/ANSI 61 and California AB1953. The Elkay LVRCGRN8WSK is certified to UL399 and CAN/CSA 22.2 No. 120.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- SLOAN Replacement Solenoid Valve (EAF-2)
- MILWAUKEE TOOL 1/2 in. - 1 in. IPS-P Press Jaw Kit For M12 FORCE LOGIC Press Tool (49-16-2496)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (LZWSSM)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Lt Gry (LZSTL8WSLP)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Lt Gry Light Gray Granite (EZSTL8LC)
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- Elkay Water Bottle Filling Stations