Shop All Water Coolers
Elkay
Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite,
Mfr # FD7005L1Z
Zoro # G408422104
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # FD7005L1Z
- Zoro # G408422104
- UPC # 94902324753
- Country of Origin United States
- Category Water Coolers
Description
Elkay space-ette floor water cooler, 5 gph, light gray granite, fd7005l1z elkay space-ette cooler features a chilling capacity of 5 gph gallons per hour of 50f non-filtered drinking water, based on 80f inlet water and 90 f ambient, per ashrae 18 testing. Furnished with flexi-guard safety bubbler. Mechanical top bubbler button activation. Mechanically-activated bubbler continues to supply water in event of service disruptions. Floor mount/freestanding for indoor applications, serving 1 stations. Ul 399 and can/csa c22.2 no. 120 certified. Lead-free design which is certified to nsf/ansi 61 & 372 lead free and meets federal and state low-lead requirements. 5 year limited warranty on the refrigeration system of the unit. cooling system compressor: hermetically-sealed, reciprocating type, single phase. Sealed-in lifetime lubrication. condenser: fan cooled, copper tube with aluminum fins. Fan motor is permanently lubricated. cooling unit: combination tube-tank type. Continuous copper tubing with is fully insulated with eps foam that meets ul requirements for self-extinguishing material. refrigerant control: refrigerant r-134a is controlled by accurately calibrated capillary tube. temperature control: easily accessible enclosed adjustable thermostat is factory preset. Requires no adjustment other than for altitude requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 10mm x 1/4" Male BSPT (R) (PC10-02)
- RIDGID RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius (36132)
- LEGEND VALVE 1-1/2 X 3/4 GALV. HEX BUSHING (352-622C)
- OATEY Toilet Flange, White, ABS, 2" (43540)
- ELKAY Elkay Vrc8 W/Ezh2O-Filtered (LVRC8WSK)
- ELKAY LivPro In-Wall Cmrcl Filtered Water Dispenser, Non-refrigerated, AspnWht (LBWDC00WHC)
- ELKAY Elkay Barrier Free Child Vr Stainless Steel (VRC8S)
- ELKAY Elkay EZH2O 8 gal Gray Bottle Filling Station and Water Cooler Stainless Steel (LZS8WSLP)
- ELKAY Elkay T/L Barrier Free Child Vr Stainless Steel (VRCTL8SC)
- ELKAY Two-Level Drnkng Ftn, H 25 5/16in, D 19 in (EZOOSTL8LC)
- ACORN CONTROLS Two-Level Drinking Ftn, D 18 1/2in (A172108F-UG)
- Elkay Water Coolers