Elkay

Elkay Space-Ette Floor Water Cooler, 3 GPH, Light Gray Granite, FD7003L1Z


product price: $1,262.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Elkay
  • MFR # FD7003L1Z
  • Zoro # G302670182
  • UPC #
    94902324654
  • Country of Origin China
  • Category Water Coolers

Description

ELKAY SPACE-ETTE FLOOR WATER COOLER, 3 GPH, LIGHT GRAY GRANITE, FD7003L1Z ELKAY SPACE-ETTE COOLER FEATURES A CHILLING CAPACITY OF 3 GPH (GALLONS PER HOUR) OF 50°F NON-FILTERED DRINKING WATER, BASED ON 80°F INLET WATER AND 90° F AMBIENT, PER ASHRAE 18 TESTING. FURNISHED WITH FLEXI-GUARD® SAFETY BUBBLER. MECHANICAL TOP BUBBLER BUTTON ACTIVATION. MECHANICALLY-ACTIVATED BUBBLER CONTINUES TO SUPPLY WATER IN EVENT OF SERVICE DISRUPTIONS. FLOOR MOUNT/FREESTANDING FOR INDOOR APPLICATIONS, SERVING 1 STATION(S). UL 399 AND CAN/CSA C22.2 NO. 120 CERTIFIED. LEAD-FREE DESIGN WHICH IS CERTIFIED TO NSF/ANSI 61 & 372 (LEAD FREE) AND MEETS FEDERAL AND STATE LOW-LEAD REQUIREMENTS. 5 YEAR LIMITED ON THE REFRIGERATION SYSTEM OF THE UNIT. COOLING SYSTEM
    COMPRESSOR: HERMETICALLY-SEALED, RECIPROCATING TYPE, SINGLE PHASE. SEALED-IN LIFETIME LUBRICATION. CONDENSER: FAN COOLED, COPPER TUBE WITH ALUMINUM FINS. FAN MOTOR IS PERMANENTLY LUBRICATED. COOLING UNIT: COMBINATION TUBE-TANK TYPE. CONTINUOUS COPPER TUBING WITH IS FULLY INSULATED WITH EPS FOAM THAT MEETS UL REQUIREMENTS FOR SELF-EXTINGUISHING MATERIAL. REFRIGERANT CONTROL: REFRIGERANT R-134A IS CONTROLLED BY ACCURATELY CALIBRATED CAPILLARY TUBE. TEMPERATURE CONTROL: EASILY ACCESSIBLE ENCLOSED ADJUSTABLE THERMOSTAT IS FACTORY PRESET. REQUIRES NO ADJUSTMENT OTHER THAN FOR ALTITUDE REQUIREMENTS.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.