Elkay

Elkay Space-Ette Floor Water Cooler, 10 GPH, Light Gray Granite,


product price: $1,496.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Elkay
  • MFR # FD70010L1Z
  • Zoro # G608422027
  • UPC #
    94902324623
  • Country of Origin United States
  • Category Water Coolers

Description

Elkay space-ette floor cooler, 10 gph, light gray, fd70010l1z elkay space-ette cooler features a chilling capacity of 10.0 gph gallons per hour of 50f non-filtered drinking water, based on 80f inlet water and 90 f ambient, per ashrae 18 testing. Furnished with flexi-guard safety bubbler. Mechanical top bubbler button activation. Mechanically-activated bubbler continues to supply water in event of service disruptions. Floor mount/freestanding for indoor applications, serving 1 stations. Ul 399 and can/csa c22.2 no. 120 certified. Lead-free design which is certified to nsf/ansi 61 & 372 lead free and meets federal and state low-lead requirements. 5 year limited warranty on the refrigeration system of the unit. cooling system compressor: hermetically-sealed, reciprocating type, single phase. Sealed-in lifetime lubrication. condenser: fan cooled, copper tube with aluminum fins. Fan motor is permanently lubricated. cooling unit: combination tube-tank type. Continuous copper tubing with is fully insulated with eps foam that meets ul requirements for self-extinguishing material. refrigerant control: refrigerant r-134a is controlled by accurately calibrated capillary tube. temperature control: easily accessible enclosed adjustable thermostat is factory preset. Requires no adjustment other than for altitude requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.