Shop All Drinking Fountains
Elkay
Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Evergreen
Mfr # LK4408BFEVG
Zoro # G4667090
product price: $5,504.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,504.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount (On Wall)
- Indoor / Outdoor Outdoor
- Type Mechanical Bottle Filler Button with Mechanical Front Bubbler Button
- Vandal Resistant Yes
- Refrigerated / Non-Refrigerated Non-refrigerated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4408BFEVG
- Zoro # G4667090
- UPC # 94902109442
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 21.43 in |
Height | 33.49 in |
Details
Mounting Type | Wall Mount (On Wall) |
Indoor / Outdoor | Outdoor |
Type | Mechanical Bottle Filler Button with Mechanical Front Bubbler Button |
Vandal Resistant | Yes |
Refrigerated / Non-Refrigerated | Non-refrigerated |
Description
Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Evergreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X10)
- ZURN ADA HANDLE (P6000-M4-ADA)
- LEGEND VALVE 1" T-600 PVC VALVE-NSF (201-445)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector (4MSC8N-316)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLR8LC)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level (4420DBFRKORN)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLDDSC)
- TEDCO TOYS Drinking Bird (00077)
- Elkay Drinking Fountains