Shop All Drinking Fountains
Elkay
Elkay Outdoor Lk4406 Wall Mount Bi-Level Fountain Evergreen
Mfr # LK4406EVG
Zoro # G4666031
product price: $4,711.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,711.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount (On Wall)
- Indoor / Outdoor Outdoor
- Type Mechanical Front Bubbler Button
- Height 14.07 in
- Width 32.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4406EVG
- Zoro # G4666031
- UPC # 94902109312
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 14.07 in |
Width | 32.85 in |
Details
Mounting Type | Wall Mount (On Wall) |
Indoor / Outdoor | Outdoor |
Type | Mechanical Front Bubbler Button |
Refrigerated / Non-Refrigerated | Non-refrigerated |
Vandal Resistant | Yes |
Description
Elkay Outdoor Lk4406 Wall Mount Bi-Level Fountain Evergreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 33"x22" Drop-in Topmount 16 Gauge Zero Radius SS Kitchen Sink Sgl Bowl (RVH8001)
- LEGEND VALVE 3/8" X 4" 304 SS NIPPLE (304-046)
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 (L2-3BN)
- TEST PRODUCTS INTL Flare Fitting1/2 x 1/2 (FA-4)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (74045405001)
- Elkay Drinking Fountains