Shop All Drinking Fountains & Water Cooler Parts
This Product is Discontinued
Elkay
Elkay Locking Hose Bib Accessory, Brn (Discontinued)
Mfr # LK4471LHBBRN
Zoro # G4666135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Size 7-5/16" L x 5-3/16" W x 10" H
- Finish Brown
- ADA Compliant No
- Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK4471LHBBRN
- Zoro # G4666135
- UPC # 94902067612
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 7-5/16" L x 5-3/16" W x 10" H |
Details
Item | Locking Hose Bib |
Material | Stainless Steel |
Finish | Brown |
ADA Compliant | No |
Type | Outdoor |
Standards | American Act |
Description
Elkay Locking Hose Bib Accessory,Brn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.