Shop All Water Bottle Filling Stations
Elkay
Elkay EZH2O Hands Free Stainless Steel Refrigerated Water Bottle Filling Station
Mfr # EZO8WSSK
Zoro # G208588338
product price: $2,395.99
/ea
Free Shipping & Returns
$2,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZO8WSSK
- Zoro # G208588338
- UPC # 94902130538
- Country of Origin United States
- Category Water Bottle Filling Stations
Description
Elkay hands free stainless steel refrigerated water bottle filling station the elkay ezh2o bottle filling station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ada compliant design. Bottle filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer. features: touchless, sensor activation designed for easy use. fill rate is 1.1 gpm. green ticker informs user of number of 20 oz. Plastic water bottles saved from waste. laminar flow provides clean fill with minimal splash. silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew. real drain system eliminates standing water. flexi-guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms. rated for indoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 150, 3/8 In. (590T 3/8)
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- PARKER 1/4" x 1/2" MNPT x CPI 316 SS Male Connector (8-4 FBZ-SS)
- ZORO SELECT 1" FNPT 304 SS 90 Degree Elbow (2UA59)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSLK)
- ELKAY Elkay Vrc8Tl W/Ezh2O-Filterless (VRCTL8WSK)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (LZWSM8K)
- Elkay Water Bottle Filling Stations