Shop All Pre-rinse Faucets and Accessories
This Product is Discontinued
Elkay
Elkay Dual Lvr Faucet-Pre Rinse-Lf (Discontinued)
Mfr # LK960AF10LC
Zoro # G4973261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Commercial Faucet
- Finish Chrome Plated
- Size 1/2"-14 NPT
- Material Brass
- Length (In.) 17-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK960AF10LC
- Zoro # G4973261
- UPC # 94902775944
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2"-14 NPT |
Length (In.) | 17-3/16" |
Details
Sub-Category | Commercial Faucet |
Finish | Chrome Plated |
Material | Brass |
Mounting Hole Center to Center | 8" |
Flow Rate | 1.5 gpm |
Description
Elkay Dual Lvr Faucet-Pre Rinse-Lf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.