Shop All Pre-rinse Faucets and Accessories
Elkay
Elkay Dual Lvr Faucet-Pre Rinse-Lf
Mfr # LK943LC
Zoro # G4980085
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Commercial Faucet
- Finish Chrome Plated
- Length (In.) 8-1/2"
- Material Brass
- Mounting Hole Center to Center 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK943LC
- Zoro # G4980085
- UPC # 94902775951
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 8-1/2" |
Size | 1/2"-14 NPT |
Details
Sub-Category | Commercial Faucet |
Finish | Chrome Plated |
Material | Brass |
Mounting Hole Center to Center | 8" |
Flow Rate | 1.2 gpm |
Description
Elkay Dual Lvr Faucet-Pre Rinse-Lf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- HERCULES Toilet Bowl Ring, Standard, Wax, 3in-4in (90210)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum, Connection Type: NPT (PLE61)
- MOEN Brushed Nickel 24" Towel Bar (Y1224BN)
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK843AF12LC)
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK943AF10LC)
- DANCO Side Spray Head, 1/4 In, White (9D00010346)
- T&S BRASS Waste Drain Valve, Twist Handle, 3-1/2 X 2, Vr F (B-3952-VR)
- T&S BRASS 3-1/2 Vandal Resistant Drain Guard (017694-45)
- T&S BRASS Prerinse , Wl, .65Gpm, Leadfree, Ft (B-0133-ADF12-BC)
- T&S BRASS Pre Rinse Unitdeck For - Part# Bk-0113B (BK-0113B)
- Elkay Kitchen Faucets & Accessories