Shop All Faucet Accessories
Elkay
Elkay Double Foot Pedal Valve Chrome
Mfr # LK399A
Zoro # G5031054
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome-plated Brass
- Overall Length (In.) 5.625 in
- Width 4.8750 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK399A
- Zoro # G5031054
- UPC # 94902323800
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 5.625 in |
Width | 4.8750 in |
Height | 2 in |
Details
Material | Chrome-plated Brass |
Description
Elkay Double Foot Pedal Valve Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-3/8" Tube OD (ZUSA-PTC-PBT-363)
- THERNLUND Whk-E Water Heater Kit Use (WHK-E)
- SLOAN Sloan 8180 Dfb Flush Valve (3790032)
- BRADLEY Foot Valve Assembly (S07-066)
- ELKAY Elkay Kit-Regulator W/Spring (98530C)
- ELKAY Elkay Handle Kit, Lustrous Steel Lustrous Steel (P01310LS)
- ELKAY Crosstown Stainless Steel 28-7/8" x 14-3/8" x 1-1/4" Bottom Grid (CTXBG2914)
- ELKAY SS, 3.5x5.12x4-3/8" Utensil Caddy (LKWUCSS)
- ELKAY Elkay Faucet Assembly (LKD2433C)
- ELKAY Elkay Cap -Glassfiller Hole (75581C)
- MOEN Wand Kit (180059)
- Elkay Faucet Accessories