Shop All Food Service Faucets
Elkay
Elkay, Commercial Faucet, LK940AT10L2H
Mfr # LK940AT10L2H
Zoro # G805313739
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK940AT10L2H
- Zoro # G805313739
- UPC # 94902392974
- Country of Origin United States
- Category Food Service Faucets
Description
Elkay commercial faucet, lk940at10l2h wall mnt 8in, at 10in spt, lvr, 2 hole, 2 handle(s), 2 lever handle, 10 spout reach, 3.8750 spout height brass dual lever wall mount 8 center commercial faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. 1/2 adjustable inlets. Complies with: asme/ansi a112.18.1, csa b125-01, nsf/ansi 61, ada, upc/cupc, iapmo listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline (82LF10901)
- NATIONAL FLEET PRODUCTS Mounting Hardware for Co.Par Hand Wash Station, Truck Frame Rail Mount (IDRO25/40F)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- KOHLER Mounting Hardware (836664)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- Elkay Food Service Faucets