Shop All Water Coolers
Elkay
Elkay ADA Filtered Water Cooler, Stainless Steel, VR Bubbler, 115V, 60Hz, 5 Amps, LZSVR8S
Mfr # LZSVR8S
Zoro # G902670223
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZSVR8S
- Zoro # G902670223
- UPC # 94902373324
- Country of Origin United States
- Category Water Coolers
Description
ELKAY ADA FILTERED WATER COOLER, STAINLESS STEEL, VR BUBBLER, 115V, 60HZ, 5 AMPS, LZSVR8S THE ELKAY EZ MODELS OFFER EASY-TOUCH PUSHBAR CONTROLS AND COME STANDARD WITH A VANDAL RESISTANT BUBBLER. THE EXTRA DEEP BASIN MINIMIZES SPLASHING AND FEATURES AN INTEGRAL DRAIN.
- ATTRACTIVE, CONTEMPORARY DESIGN MATCHES MODERN ARCHITECTURE. ELECTRONIC BUBBLER PUSH BARS FOR EASY ACTIVATION. EXCLUSIVE FASTENERLESS INTEGRATED DRAIN REDUCES DEBRIS ACCUMULATION AND IS EASY TO CLEAN. VANDAL-RESISTANT BUBBLERS FEATURE CHROME PLATED INTEGRAL HOOD GUARD TO PREVENT CONTAMINATION FROM OTHER USERS, AIRBORNE DEPOSITS, AND TAMPERING. VINYL CLAD FINISH IS DURABLE AND ATTRACTIVE. RATED FOR INDOOR USE. WATER COOLER PROVIDES CHILLED DRINKING WATER AT A CAPACITY OF 8 GALLONS PER HOUR AT 50°F BASED ON 80°F INLET WATER AND 90°F AMBIENT. STANDARD FEATURES INCLUDE AN EXTRA DEEP BASIN FOR SPLASH REDUCTION AND A BUILT-IN FLOW REGULATOR VALVE PROVIDING A 20 TO 105 PSI CONSTANT WATER PRESSURE STREAM. INCLUDES A STAINLESS STEEL BASIN WITH INTEGRAL DRAIN FOR CORROSION RESISTANCE. LEAD-FREE DESIGN IS CERTIFIED TO NSF/ANSI 61 AND 372 AND MEETS FEDERAL AND STATE LOW-LEAD REQUIREMENTS. FILTER IS CERTIFIED TO NSF 42 AND 53 FOR LEAD, PARTICULATE, CHLORINE, TASTE AND ODOR REDUCTION. 1,500 GAL. CAPACITY. CERTIFIED TO UL399 AND CAN/CSA 22.2 NO. 120. MEETS ADA GUIDELINES. 5 YEAR LIMITED ON THE REFRIGERATION SYSTEM OF THE UNIT. COOLING SYSTEM
- COMPRESSOR: HERMETICALLY-SEALED, RECIPROCATING TYPE, SINGLE PHASE. SEALED-IN LIFETIME LUBRICATION. CONDENSER: FAN COOLED, COPPER TUBE WITH ALUMINUM FINS. FAN MOTOR IS PERMANENTLY LUBRICATED. COOLING UNIT: COMBINATION TUBE-TANK TYPE. CONTINUOUS COPPER TUBING WITH IS FULLY INSULATED WITH EPS FOAM THAT MEETS UL REQUIREMENTS FOR SELF-EXTINGUISHING MATERIAL. REFRIGERANT CONTROL: REFRIGERANT R-134A IS CONTROLLED BY AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 2" Wall (722568)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Coupling (312UPCO-34)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Wall Thickness: 5/32 in (E6BNE11)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P527)
- ELKAY Elkay T/L Barrier Free Child Vr Stainless Steel (VRCTL8SC)
- ELKAY Elkay Barrier Free Child Vr Stainless Steel (VRC8S)
- ELKAY Elkay EZH2O 8 gal Gray Bottle Filling Station and Water Cooler Stainless Steel (LZS8WSLP)
- ELKAY LivPro In-Wall Cmrcl Filtered Water Dispenser, Non-refrigerated, AspnWht (LBWDC00WHC)
- ELKAY Two-Level Drnkng Ftn, H 25 5/16in, D 19 in (EZOOSTL8LC)
- ELKAY Elkay Vrc8 W/Ezh2O-Filtered (LVRC8WSK)
- OASIS Hot/Cold/Room Temperature POU Countertop Water Cooler (506336C)
- Elkay Water Coolers