Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf No Backsplash 96 L X 30 W X 36 H Over All
Mfr # EWT30S96-STG-4X
Zoro # G508463304
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 36 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT30S96-STG-4X
- Zoro # G508463304
- UPC # 94902734019
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Height | 36 in |
Length | 96 in |
Description
Elkay Foodservice Economy Work Table, 30inX96in OA, 36in Working Height, Flat Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (072SD-95)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-05)
- FATH Monitor Mount, Aluminum, 464 x634 x100 mm (6MHM75100D40)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 72"Wx24"D (SVTOB-7224)
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Green) (KTI75108)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367224-95)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 30 Deep (AMG WT-3030)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- AERO MANUFACTURING Economy Work Table, 24"W X 24"D X 35"H, W/ Adjustable Undershelf (4TS-2424)
- Elkay Work Tables