Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf No Backsplash 72 L X 30 W X 36 H Over All
Mfr # EWT30S72-STG-4X
Zoro # G608463341
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT30S72-STG-4X
- Zoro # G608463341
- UPC # 94902733975
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Height | 36 in |
Length | 72 in |
Description
Elkay Foodservice Economy Work Table, 30inX72in OA, 36in Working Height, Flat Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Red, Red (I 2008)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 48"Wx18"D (VTTROB-1848)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Green) (KTI75108)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 14 Deep (AMG WT-1496)
- Elkay Work Tables