Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf No Backsplash 60 L X 30 W X 36 H Over All
Mfr # EWT30S60-STG-4X
Zoro # G908597340
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60 in
- Height 36 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWT30S60-STG-4X
- Zoro # G908597340
- UPC # 94902733937
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Height | 36 in |
Length | 60 in |
Description
Elkay Foodservice Economy Work Table, 30inX60in OA, 36in Working Height, Flat Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Blue (DC2012-07BBLUE)
- 80/20 Leveling Caster, 1000 lb. (2716)
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 17 in L, Gray (BX-518)
- SOUTHERN IMPERIAL FastBack 8 in. L Galvanized Gray Scan Hook , 100PK (R33-8-212)
- SPORTSMAN Stainless Steel Portable Folding Work Table (SSTABLEFD)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Workbenches (3990)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-24)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 30 Deep (AMG WT-3030)
- Elkay Work Tables